Menu Search
CONDUIT PRODUCTS #ALUM-NIP-3/4XCLOSE

Nipple, Rigid Conduit; Aluminum; Size: 3/4 in.; Length: Close, 1-3/8 in.

SKU # 62000821080
Type: Rigid Conduit Nipple
Material: Aluminum
Length: Close, 1-3/8 in.
Trade Size: 3/4 in.