Menu Search
ABB #CI1410

Iberville® Strap, EMT-Thinwall; Steel; 2-Hole; 1-1/4 in.

SKU # 62253860212
Type: EMT-Thinwall Strap
Installation: 2-Hole
Material: Steel
Material Finish: Zinc Plate
Trade Size: 1-1/4 in.
Hole/​Bolt Size: 1/4"