Menu Search
ROYAL PIPE #RFDS15

PVC Conduit Device, 1 Gang, FDS, 1, 3/4 in. Hub

SKU # 77255545180 Manufacturer Series: FD
Box Type: PVC Conduit Device
Gangs: 1
Configuration Type: FDS
Number of Hubs: 1
Hub Size: 3/4 in.