Menu Search
Cable and Wire Management Raceway Systems Raceway Raceway, 2-Piece; PVC; 300V; 5 ft. Long

LEGRAND - WIREMOLD

Raceway, 2-Piece; PVC; 300V; 5 ft. Long

(2 Product Options) Manufacturer Series: 800
  • Type: Two-Piece
  • Material: PVC
  • Max Volts: 300V
  • Width: 1.313 in.
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Two-Piece
Material: PVC
Max Volts: 300V
Width: 1.313 in.
Height: 0.438 in.
Length - ft: 5 ft.
Back Type: Adhesive