Menu Search
PANDUIT #LDPH5IW8-A

Raceway, 2-Piece, Hinged; PVC; 8 ft. Long; Off White

SKU # 07498334398 Manufacturer Series: LDPH5
RoHS Compliant
Type: Two-Piece, Hinged
Material: PVC
Max Volts: 600V
Width: 1.01 in.
Height: 0.531 in.
Length - ft: 8 ft.
Finish: Off White
Back Type: Adhesive