Menu Search
PANDUIT #ARC.68-A-Q

Clincher Cable Strap, Adjustable, Releasable Adhesive White Polypropylene

SKU # 07498358535
Clamp/​Clip Type: Cable Strap, Adjustable, Releasable
Material: Polypropylene
Color: White
Back/​Mtg Type: Adhesive
Cable Max: OD: 0.69 in.
Length: 1 in.
Width: 1 in.
Package Quantity: 25