Menu Search
NVENT HOFFMAN #F22LB

Lay-In Wireway End Box Gray Steel

SKU # 78351018210
Connector Type: Lay-In Wireway End Box
Material: Steel
Finish: Gray
NEMA: 12
Wireway Cover Type: Hinged, Latched
Size: 2.5 x 2.5 in.