Menu Search
NVENT HOFFMAN #F1212GDB

Hanger, Drop and Bracket; Lay-In Wireway; Steel; Gray Paint; 12 x 12 in.

SKU # 78351051970
View more versions of this product
Size: 12 x 12 in.
Finish: Gray Polyester Powder Paint
Bracket Type: Drop and Bracket Hanger
Wireway Type: Lay-In
Material: Steel
NEMA: Type 1