Menu Search
NVENT HOFFMAN #F66GSHGV

Hanger, Support; Lay-In Wireway; Steel; Galvanized; 6 x 6 in.

SKU # 78351088670
View more versions of this product
Finish: Galvanized, Unpainted
Size: 6 x 6 in.
Bracket Type: Support Hanger
Wireway Type: Lay-In
Material: Steel
NEMA: Type 1