Menu Search
CODE ELECTRIC PRODUCTS #D-A-180503

Wireway, Smooth Grained, Aluminum, 5.00 x 3.00

SKU # 62382500014
Enclosure Type: Wireway
Material: Aluminum
Finish: Smooth Grained
NEMA: 1
Cover Type: Screw
Size: 5 x 3 in.
Length: 18 in.
Knockouts: Sides, 1/2 in. - 3/4 in.