Menu Search
NVENT HOFFMAN #A121248RT

Wiring Trough, Galvanized, Steel, 14 Gauge, 12.00 x 12.00

SKU # 78351050199
Enclosure Type: Wiring Trough
Material: Steel
Finish: Galvanized
NEMA: 3R
Cover Type: Slip-On
Size: 12 x 12 in.
Length: 48 in.
Knockouts: None