Menu Search
OUELLET #OAS10000T

Unit Heater, 240VAC, 1 PH, 10000W, 700 CFM

SKU # 62526210677 Manufacturer Series: Series OAS
Heater Type: Suspended Unit Heater
Grade: Commercial, Industrial
Voltage: 240V AC
Phase: 1
Watts: 10000W
BTU: 34120 BTUH
CFM: 700 CFM
Finish: Epoxy/Polyester Powder Paint
Housing Dimensions: 19.31 in. H x 16.50 in. W x 17.00 in. D

OUE OAS10000T 10KW/240V-1PH-THERM