Menu Search
ARLINGTON INDUSTRIES #BE1R

Octagon Ceiling Outlet Box Extension Ring Plastic

SKU # 01899740161
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Ceiling Outlet Box Extension Ring
Shape: Octagon
Material: Plastic
Diameter in inch: 4 in.
Depth: 1-1/2 in.
Knockouts: None
Standard Package: 25

Octagon Outlet Box Plaster Rings: Type - Ceiling Outlet Box Extension Ring; Shape - Octagon; Material - Plastic; Diameter in inch - 4; Depth in inch - 1-1/2; Standard Package - 25; Additional Information - Application: Extender for 3-1/2 to 4 in steel boxes 0 to 1-1/2 in setback.

Additional Info: Application: Extender for 3-1/2 to 4 in steel boxes 0 to 1-1/2 in setback.