Menu Search
ABB INSTALLATION PRODUCTS #AB220HDGC

Thomas and BettsĀ® Channel Tee Plate Hot-Dip Galvanized Steel

SKU # 78621056375
Fitting Type: Channel Tee Plate
Holes: 4
Length: 5-3/8 in.
Width: 3-1/2 in.
Material: Steel
Finish: Hot Dip Galvanized

Channel Flat Plate Fittings: Fitting Type - Channel Tee Plate; Holes - 4; Length - in - 5-3/8; Width - in - 3-1/2; Material - Steel; Finish - Hot-Dip Galvanized