Menu Search
ABB INSTALLATION PRODUCTS #A100-3/8SS6C

Thomas and BettsĀ® Channel Spring Nut, Regular 3/8 inch Stainless Steel

SKU # 78621049265 Manufacturer Series: 100
Type: Channel Spring Nut, Regular
Size: 3/8 in.
Threads per Inch: 16
Channel Depth: 1-3/8 to 1-5/8 in.
Material: Stainless Steel

Additional Info: Stainless Steel: Type 316