Menu Search
COMMERCIAL ROLL FORMED PRODUCTS #CR6-S-SHORT

Channel Spring Nut, Short 1/4 inch Steel

SKU # 40010398978
Type: Channel Spring Nut, Short
Size: 1/4 in.
Threads per Inch: 20
Material: Steel
Finish: Zinc-plated

Channel Nuts: Type - Channel Spring Nut, Short; Size - in - 1/4; Threads per Inch - 20; Material - Steel; Finish - Zinc Plated; Additional Information - For Use with CR200 to CR500 Series Channels

Additional Info: For Use with CR200 to CR500 Series Channels