Menu Search
EATON B-LINE SERIES #B202ZN

Washer, Square, 1/2 in. Bolt, Zinc-Plated

SKU # 78101152013
Fitting Type: Channel Square Washer
Size: 1/2 in.
Dimensions: 1-5/8 x 1-5/8 in.
Material: Steel
Finish: Electro-Plated