Menu Search
ABB INSTALLATION PRODUCTS #A120010PGC

Thomas and BettsĀ® Metal Framing Channel Steel 10-ft

SKU # 78621056233 Manufacturer Series: A1200
Type: Metal Framing
Configuration: Single
Material: Steel
Finish: Pre-Galvanized
Height: 1-5/8 in.
Width: 1-5/8 in.
Gauge: 12 Gauge
Holes: None, Solid
Length: 10 ft.