SKU
#
78667925720
Manufacturer Series:
Series C K-Frame
Specifications
Enclosure Type:
Breaker
Breaker Type:
KD, KDB, HKD, KDC, DK
Breaker Amps:
125-400
NEMA Class:
1
Mounting:
Surface
Material Type:
Steel
Description
Circuit Breaker Enclosures: Enclosure Type - Breaker; Breaker Type - KD,KDB,HKD,KDC,DK; Breaker Amps - 125-400; NEMA Class - 1; Mounting - Surface; Material Type - Steel; Manufacturer Series - Series C K-Frame