Coats and Jackets: Type - Heated Jacket; Hood - Hooded; Size - Large; Material - Outer - Cotton Blend; Lining - Waffle-Weave; Material Color - Black; Pockets - Outside - (2) Outside Pockets; Pockets - Inside - (1) Inner Zip; Additional Information - Core Zone: R Chest, L Chest, Back, Battery: 12V Lithium-Ion (Rechargeable), Heat Setting: 3 (High, Medium, Low); Manufacturer Series - M12
Additional Info: Core Zone: R Chest, L Chest, Back, Battery: 12V Lithium-Ion (Rechargeable), Heat Setting: 3 (High, Medium, Low)