Milwaukee M12 3-in-1 Heated Ripstop Jacket: Powered by M12 REDLITHIUM battery technology, Milwaukee introduces the first 3-in-1 jacket system that pairs a heated hoodie with a jobsite-tough ripstop shell for ultimate warmth, versatility and durability in extreme working conditions. The M12 heated hoodie integrates (3)carbon fiber heating elements between a water repellant, durable polyester shell and insulating liner to distribute and maintain heat across core body areas. The ripstop shell is insulated, wind and water resistant and features premium ripstop fabric, high-wear zone reinforcement and heavy-duty construction to protect from abuse on the jobsite.
Additional Info: Chest Size: 53 in., Sleeve Length: 36-1/2 in., Length: 29-1/2 in., Heating Time: 8 hr, Cuff Type: Rib Knit, Battery Type: 12V Lithium Ion