Menu Search
BELDEN #SNS6PLA

Snap-N-SealĀ® Straight Connector Compression RG6 Plenum

SKU # 60599842938
Connector Type: Straight Connector
Configuration: Type F
Cable Size: RG6 Plenum
Installation: Compression
Cable Insulation O.D.: 0.253"(6.4mm)
Connector Length: 1.264" (32.1mm)
Package Quantity: 50

Coaxial Connectors: Connector Type - Straight Connector; Configuration - Type F; Cable Size - RG6 Plenum; Installation - Compression; Cable Insulation O.D. - 0.253"(6.4mm); Connector Length - 1.264" (32.1mm); Package Quantity - 50; Additional Information - Color Sleeve Orange; Manufacturer Series - Snap-N-Seal

Additional Info: Color Sleeve Orange