Menu Search
IDEAL #92-650

Straight Connector Compression RG6, Quad-Shield

SKU # 78325092650
Connector Type: Straight Connector
Configuration: Type F
Cable Size: RG6, Quad-Shield
Installation: Compression
Package Quantity: 50