Menu Search
BRADY #B30-R10000-GN

Printer Ribbon; In Cartridge; Resin; 4.33 in. x 200 ft.; Green

SKU # 75447321170 Manufacturer Series: R10000
RoHS Compliant
View more versions of this product
Color: Green
Type: Ribbon in Cartridge
Printer Type: BBP30, BBP31, BBP33, BBP35, BBP37, BradyPrinter i3300, BradyPrinter S3000, BradyPrinter S3100
Label Type: Single Color
Material: Resin
Width: 4.33 in. (109.9mm)
Length: 200 ft. (60.9m)