Menu Search

LEGRAND - PASS & SEYMOUR

Receptacle, Decorator Duplex; 2 Pole; 3 Wire; 20A

(0 Product Options) Manufacturer Series: 26322
  • Type: Decorator Duplex, Illuminated
  • Amperage: 20A
  • Voltage: 125V AC
  • Number of Poles: 2P
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Decorator Duplex, Illuminated
Amperage: 20A
Voltage: 125V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA Configuration: 5-20R
Material: Nylon Face, PVC Body
Application Grade: Hospital
Wiring Method: Back and Side

The smooth style fits in anywhere - and that beauty isn't just skin-deep. The face is impact-resistant nylon, and a heavy gauge, plated strap locks into the receptacle assembly to fight pull-outs. One-piece, triple-wipe brass contacts also help ensure long service life. Installation's easy, thanks to auto-ground and screw-pressure-plate back wiring (with side wiring optional).