Menu Search
LEGRAND - ON-Q #AC1000

Networking Patch Module Patch Cord Interconnect

SKU # 80442801958
Type: Networking Patch Module
Application: Patch Cord Interconnect
Network Type: UTP Cat 5e
Ports: 6
Module Spaces: 1 Bay
Dimensions: HxW: 3 x 6.5 in.

Computer Networking Modules: Type - Networking Patch Module; Application - Patch Cord Interconnect; Network Type - UTP Cat 5e; Ports - 6; Module Spaces - 1 Bay; Size - Dimensions - 3.0"H x 6.5"W; Additional Information - Mounting: On-Q Enclosure or Multi Bay Brackets. Single Bracket Included. Configuration: T568A, RJ45, 110 Punchdown. Patch cords available separately

Additional Info: Mounting: On-Q Enclosure or Multi Bay Brackets. Single Bracket Included. Configuration: T568A, RJ45, 110 Punchdown. Patch cords available separately