Menu Search
ABB #CI54591

Octagon Concrete Box Steel

SKU # 62253841138
Type: Octagon Concrete Box
Material: Steel
Diameter in inch: 4 in.
Depth: 6 in.
Capacity - cu-in: 72
Knockouts: (4)1/2 in., (4)3/4 in., (2)1 in.

Concrete Outlet Box Covers: Type - Octagon Concrete Box; Material - Steel; Diameter in inch - 4; Depth in inch - 6.00; Capacity - cu-in - 72.00; Knockouts - (4)1/2", (4)3/4", (2)1"