Menu Search
WIRE PRODUCTS #AC90-14/2CU-300

Cable, Armored; XLPE Insulation; 14 AWG; 2C

SKU # 62005656772
View more versions of this product
Conductor Count: 2C
Cable Type: Armored Cable
Outside Diameter: 0.47 in. (12mm)
Conductor Material: Copper
Conductor Size: 14 AWG
Insulation: Cross-linked Polyethylene (XLPE)
Voltage: 600V
Jacket Material: Aluminum
Ground: Bare CU 14
30 Deg. C Ambient Amps: 15
Temperature Rating: 90°C
Package Length: 300m
Package Type: Reel