Menu Search
BURNDY #TP10-10

Vinylug Terminal, Ring; Insulated; 600V; No. 8 to No. 10; 12 to 10 AWG

SKU # 78181071084 Manufacturer Series: TP
View more versions of this product
Conductor Max: 10 AWG
Terminal Type: Standard Ring
Insulation: Vinyl Expanded Entry
Stud Size: #8 to #10
Conductor Min: 12 AWG
Color: Yellow
Package Quantity: 50 Pack
Temperature Rating: 221°F (105°C)
Voltage Rating: 600V