Menu Search
CABLE NON-METALLIC ALUM #NMD90-4/3AL-LONG

Cable, Non-Metallic Sheathed; Aluminum Conductor; 3C; 4 AWG

SKU # 62003735571
View more versions of this product
Conductor Size: 4 AWG
Outside Diameter: 0.82 in. (20.8mm)
30 Deg. C Ambient Amps: 65
Type: Non-Metallic Sheathed Cable
Conductor Material: Aluminum
Conductor Count: 3C
Jacket Material: PVC
Ground: Bare AL 8
Voltage: 300V
Insulation: Cross-linked Polyethylene (XLPE)
Temperature Rating: 90°C
Package Length: Long