Menu Search
ABB #BC-LBAC-50

Iberville® Conduit Outlet Body, LB Configuration, 1/2 in. Hub

SKU # 62253806049
RoHS Compliant
Type: Conduit Outlet Body
Configuration: LB
Hub Size: 1/2 in.
Application: Rigid/EMT Conduit
Material: Cast Aluminum