Menu Search
Cable and Wire Management Conduit Conduit Bodies Conduit Bodies Conduletâ„¢ Conduit Body; Rigid; Aluminum

EATON CROUSE-HINDS SERIES

Conduletâ„¢ Conduit Body; Rigid; Aluminum

(8 Product Options)
  • Type: Conduit Outlet Body
  • Configuration: C
  • Installation: Threaded
  • Application: Rigid Conduit
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Conduit Outlet Body
Configuration: C
Installation: Threaded
Application: Rigid Conduit
Cover: Cover Not Included
Material: Aluminum
Number of Hubs: 2
Hub Placement: Straight
Access: Side
Form/​Series: Mark 9