Menu Search
Cable and Wire Management Conduit Conduit Fittings Conduit Connectors Snap2IT Connector, AC/MC/Flex Conduit; Die Cast Zinc

ARLINGTON INDUSTRIES

Snap2IT Connector, AC/MC/Flex Conduit; Die Cast Zinc

(2 Product Options)
  • Type: AC, MC and Flex Conduit Connector
  • Trade Size: 3/8 in. (1/2KO)
  • Cable Openings: Single
  • Installation: Snap-In-KO, Snap-In-Cable
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: AC, MC and Flex Conduit Connector
Trade Size: 3/8 in. (1/2KO)
Cable Openings: Single
Installation: Snap-In-KO, Snap-In-Cable
Material: Die-cast Zinc
Throat: Insulated
Angle: Straight
OD Max: 0.61 in.