Menu Search
ABB #CI5620-IT-WL

Iberville® Compression Connector, Insulated Throat, 2-1/2 in., Steel, Compression, Straight

SKU # 62253813055
RoHS Compliant
Type: EMT Connector
Trade Size: 2-1/2 in.
Installation: Compression
Material: Steel
Throat: Insulated
Angle: Straight
OD Min: 0.99 in.
OD Max: 3.65 in.
Application: Wet Locations, Concrete-tight

Additional Info: Length: 2.77 in., Nylon Liner