Menu Search
ABB #CI5804

Connector, EMT-Thinwall; Compression; Die Cast Zinc; 1/2 in.

SKU # 62253826804
View more versions of this product
Trade Size: 1/2 in.
Material: Die-cast Zinc
Application: Rain-tight
Type: EMT-Thinwall Connector
Installation: Compression
Throat: Non-insulated