Menu Search
ABB #CI5632

Connector, EMT-Thinwall; Compression; Steel; 4 in.

SKU # 62253822132
Type: EMT-Thinwall Connector
Trade Size: 4 in.
Installation: Compression
Material: Steel
Throat: Non-insulated
Application: Concrete-Tight