Menu Search
KONKORE FITTINGS #CCR200ICKON

Conduit Connector, 2 in., Zinc Plated Steel, Straight

SKU # 84213610079 Manufacturer Series: Series CCR
RoHS Compliant
Type: EMT Conduit/Cable Connector
Trade Size: 2 in.
Installation: Compression
Material: Zinc-plated Steel
Throat: Insulated
Angle: Straight
OD Max: 2-3/4 in.
Application: Rain-tight, Concrete-tight, Wet Locations and Outdoor