(0)

COMMANDER #CI5716

EMT-Thinwall Coupling Steel 2"

SKU: 62253822316
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: EMT-Thinwall Coupling
Material: Steel
Installation: Compression
Trade Size: 2 in.
Application: Rain-tight
Description
Conduit Couplings: Type - EMT-Thinwall Coupling; Material - Steel; Installation - Compression; Trade Size - in - 2"; Application - Rain-Tight