Menu Search
TE CONNECTIVITY #629313

Coupling, Duct; Aluminum; Reverse Threaded; 2 in.

SKU # 74114998998
RoHS Compliant
Type: Duct Coupling
Material: Aluminum
Installation: Reverse Threaded
Trade Size: 2 in.
Application: Air-Tight