Menu Search
ABB #CI7204

Elbow, Conduit Pull; Threaded, Set Screw; Zinc Alloy; Non-Insulated Throat; Rigid to Box; 90 Degrees; 1/2 in.

SKU # 62253827404
Type: Conduit Pull Elbow
Installation: Threaded, Set Screw
Material: Zinc Alloy
Throat: Non-Insulated
Application: Rigid to Box
Angle: 90 Degrees
Trade Size: 1/2 in.