Menu Search
CONDUIT PRODUCTS #GALV-NIP-1/2X4

Conduit Nipple, 1/2 in., 4 in., Galvanized Steel

SKU # 62000211060
Type: Rigid Conduit
Installation: Threaded
Material: Galvanized Steel
Length: 4 in.
Trade Size: 1/2 in.

Additional Info: Conduit Nipple