Menu Search
CONDUIT PRODUCTS #ALUM-NIP-1/2X2-1/2

Nipple, Rigid Conduit; Aluminum; Size: 1/2 in.; Length: 2-1/2 in.

SKU # 62000821030
Type: Rigid Conduit Nipple
Material: Aluminum
Length: 2-1/2 in.
Trade Size: 1/2 in.