Menu Search
ABB #CI0

Strap, Armored Cable/Flex Conduit; Aluminum; 0.44 x 0.63 in.

SKU # 62253866610
Type: Armored Cable/Flex Conduit Strap
Installation: 2-Hole
Material: Aluminum
Cable Size: AC 14/2
Opening HxW: 0.44"x0.63"
Mounting Hole: H: 3/16 in.