Menu Search
EATON B-LINE SERIES #BW-12

Conduit to Drop Wire/Rod/Flange Clip-On

SKU # 78101119715
Clip Type: Conduit to Drop Wire/Rod/Flange
Installation: Clip-On
Conduit/​Cable Range: Emt 1/2" - 3/4"
Wire Range - AWG: 12 - 8
Rod Range: 3/16 - 1/4 in.
Flange Range: 1/8 to 1/2 in.
Material: Steel