Menu Search
NVENT CADDY #16M4I

Conduit Fastener w/Mtg-Hole Locking Clip

SKU # 78285670316
Type: Conduit Fastener with Mounting Hole
Installation: Locking Clip
EMT: 1 in.
Rigid Conduit: 1 in.
Mounting Hole: Thread Impr
Load Rating - Vertical: 100-lb
Load Rating - Horizontal: 25-lb
Material: Steel