Menu Search
TRANSFAB MAGNETIC SOLUTIONS #TMB0150UEXK

Transformer, Industrial Control; 480/600V Primary; 60 Hz; 150 VA

SKU # 84570270011 Manufacturer Series: TMB Series
Type: Industrial Control Transformer
Enclosure Construction Style: Encapsulated
Volts, Primary: 480/600V
Volts, Secondary: 120V
VA Rating: 150 VA
Frequency Rating: 60 Hz
Insulation Class: 130 deg C
Temperature Rise: 80 deg C
Size: HxWxD: 4.56 x 3.75 x 3.63 in.
Terminal Type: Screw
Fusing: Secondary Midget Fuse Holder

Additional Info: Single Phase