Menu Search
TRANSFAB MAGNETIC SOLUTIONS #DO0050HH

Transformer, Industrial Control; 120/240V Primary; 50/60 Hz; 50 VA

SKU # 84570292022 Manufacturer Series: DO Series
Type: Industrial Control Transformer
Enclosure Construction Style: Open
Volts, Primary: 120/240V
Volts, Secondary: 120/240V
VA Rating: 50 VA
Frequency Rating: 50/60 Hz
Insulation Class: 130 deg C
Temperature Rise: 80 deg C
Size: HxWxD: 3.3 x 3 x 2.58 in.
Terminal Type: Screw