Menu Search
Electrical and Power Distribution Transformers Control Transformers Transformer, Industrial Control; 480/600V Primary

TRANSFAB MAGNETIC SOLUTIONS

Transformer, Industrial Control; 480/600V Primary

(2 Product Options) Manufacturer Series: DC Series
  • Type: Industrial Control Transformer
  • Enclosure Construction Style: Enclosed
  • Volts, Primary: 480/600V
  • Volts, Secondary: 120/240V
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Industrial Control Transformer
Enclosure Construction Style: Enclosed
Volts, Primary: 480/600V
Volts, Secondary: 120/240V
Frequency Rating: 60 Hz
Insulation Class: 130 deg C
Temperature Rise: 80 deg C