Menu Search
BELDEN #CAF1109007

Copper Patch Cord, Cat 6A, Bonded 4 Pair UTP Cable, Solid

SKU # 61158901212
RoHS Compliant
Assembly Type: Modular Patch Cord
Category: 6A
Cable Type: Bonded 4 Pair UTP
Conductor Size - AWG: 24
Conductor Stranding: Solid
Jacket Rating: CMR
Jacket Material: PVC
Shielded: STP
Color: White
End Connector: RJ45 Plug, T568A/B
End Type: Plug, Translucent Lexan Boot
Length - Metric: 2.1m
Length: 7 ft.

10GX modular patch cords are designed based on a patented plug management bar that allows for excellent control of internal plug next. Bonded-pair design offers very good alien crosstalk performance while maintaining important mechanical characteristics, such as flexibility. With a very small footprint, they are fully compatible with the highest-density hubs that utilize RJ45 jack connections.