Menu Search
BELDEN #C631208025

Cable, Modular Pigtail; Cat 6 Plus; 24 AWG; Gray; 25 ft.

SKU # 61158900947
Assembly Type: Modular Pigtail
Category: 6 Plus
Cable Type: 4 Pair UTP
Conductor Size - AWG: 24
Conductor Stranding: Solid
Jacket Rating: CMR
Shielded: UTP
Color: Gray
End Connector: RJ45
End Type: Modular, 8-Wire T568A-Open
Length - Metric: 7.6m
Length: 25 ft.